Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 5/64" Size, 2" L
Mfr # TI2132IM
Zoro # G8041251
product price: $2.45
/ea
Not eligible for select promotions
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/64 in
- Drilling Depth 1/2"
- Drill Bit Finish TiN
- Size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI2132IM
- Zoro # G8041251
- UPC # 000346471373
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Drilling Depth | 1/2" |
Size | 5/64" |
Shank Dia. | 1/4" |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 13xD |
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- HYDE Pole Sander Head Alum (09047)
- WALTER SURFACE TECHNOLOGIES 1/16 Taper Pipe Taps Npt (02C010)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (TI4143IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (TI4137IM)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL2138IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- Bosch Drill Bits