Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 5/64" Size, 2" L
Mfr # BL2132IM
Zoro # G7801757
product price: $1.89
/ea
Not eligible for select promotions
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/64 in
- Drilling Depth 1/2"
- Drill Bit Finish Black Oxide
- Size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2132IM
- Zoro # G7801757
- UPC # 000346471199
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Drilling Depth | 1/2" |
Size | 5/64" |
Shank Dia. | 1/4" |
Overall Length | 2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 6xD |
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- KNIPEX 8 3/4 in Crimper 20 to 7 AWG (97 52 33)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (TI4159IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- BOSCH 14 Drywall Zip Bit (WD1)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- Bosch Drill Bits