Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 5/32" Size, 3-1/8" L
Mfr # TI4137IM
Zoro # G8094305
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/32 in
- Drilling Depth 2"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI4137IM
- Zoro # G8094305
- UPC # 000346475715
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Drilling Depth | 2" |
Size | 5/32" |
Shank Dia. | 1/4" |
Overall Length | 3 1/8 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 14xD |
Description
Hex Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (BL4155IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- Bosch Twist Drill Bits