Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 5/32" Size, 3-1/8" L
Mfr # BL4137IM
Zoro # G7826397
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/32 in
- Drilling Depth 2"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL4137IM
- Zoro # G7826397
- UPC # 000346475494
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Drilling Depth | 2" |
Size | 5/32" |
Shank Dia. | 1/4" |
Overall Length | 3 1/8 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 14xD |
Description
Hex Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 28 PLUG HAND TAP (HT-2500-28-P-I)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4046NEC12127)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (41911)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12-06)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL2147IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- Bosch Twist Drill Bits