Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 5/16" Size, 4-1/2" L
Mfr # TI4147IM
Zoro # G8094488
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/16 in
- Drilling Depth 3"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI4147IM
- Zoro # G8094488
- UPC # 000346475777
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Drilling Depth | 3" |
Size | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 4 1/2 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 11xD |
Description
Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- DRILL AMERICA 13/16in-20 UNS HSS Plug Tap and 19.00mm HSS 1/2in Shank Drill Bit Kit (POUFS13/16-20)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL2138IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL2132IM)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- Bosch Drill Bits