Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 5/16" Size, 4-1/2" L
Mfr # BL4147IM
Zoro # G8094296
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 5/16 in
- Drilling Depth 3"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL4147IM
- Zoro # G8094296
- UPC # 000346475555
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Drilling Depth | 3" |
Size | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 4 1/2 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 5/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- IRWIN Tap (1358ZR)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- BLACK & DECKER Screw, 385915-01 (385915-01)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (TI4147IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- Bosch Twist Drill Bits