Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 3/32" Size, 2-1/4" L
Mfr # TI4133IM
Zoro # G8094269
Not eligible for select promotions
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/32 in
- Drilling Depth 1"
- Drill Bit Finish TiN
- Size 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # TI4133IM
- Zoro # G8094269
- UPC # 000346475678
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Drilling Depth | 1" |
Size | 3/32" |
Shank Dia. | 1/4" |
Overall Length | 2 1/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 8xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 13 mm Size of mount 9x12 mm (58221013)
- PROTO Retaining Ring Plier, Fixed Tip, 5-11/16"L (J602)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- BOSCH Oscillating Tool, 12V DC, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series (GOP12V-28N)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- CHICAGO-LATROBE 7/8 in.x6 in. Gold Oxide Cobalt Twist Drill Bit (53456)
- Bosch Twist Drill Bits