Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 3/32" Size, 2-1/4" L
Mfr # BL2133IM
Zoro # G8041245
product price: $2.19
/ea
Not eligible for select promotions
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/32 in
- Drilling Depth 1"
- Drill Bit Finish Black Oxide
- Size 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2133IM
- Zoro # G8041245
- UPC # 000346471205
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Drilling Depth | 1" |
Size | 3/32" |
Shank Dia. | 1/4" |
Overall Length | 2 1/4 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 11xD |
Description
Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/32 (C89433)
- Bosch Twist Drill Bits