Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 3/16" Size, 3-1/2" L
Mfr # TI4139IM
Zoro # G7826388
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/16 in
- Drilling Depth 2"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI4139IM
- Zoro # G7826388
- UPC # 000346475739
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Drilling Depth | 2" |
Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 3 1/2 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 13xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- DRILL AMERICA 7/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/16)
- STARRETT Combination Square (C11MEH-300)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- BOSCH 14 Drywall Zip Bit (WD1)
- BOSCH Impact Drill Bit, 5/16" Size, 4-1/2" L (BL4147IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- Bosch Twist Drill Bits