Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 3/16" Size, 3-1/2" L
Mfr # BL2139IM
Zoro # G8041181
original price:
$4.22
29% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/16 in
- Drilling Depth 2"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2139IM
- Zoro # G8041181
- UPC # 000346471267
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Drilling Depth | 2" |
Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 3 1/2 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 11xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- BESSEY 24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS60-8)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL2138IM)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- Bosch Twist Drill Bits