Shop All Jobber Length Drill Bits
Bosch
Impact Drill Bit, 3/16 in.
Mfr # IMD1003
Zoro # G0708788
product price: $4.79
/pk 5, $0.96/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # IMD1003
- Zoro # G0708788
- UPC # 000346453461
- Country of Origin China
- Category Jobber Length Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Item | Impact Drill Bit,3/16 in. |
Shank Type - Machining | Hex |
Description
Impact Drill Bit,3/16 in., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- RIDGID Threader Ratchet/Handle for 12R (12-R)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445190)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48818)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4133)
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP03)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2147)
- BOSCH 3-3/4" 135 Deg. Jobber Length Drill Bit (TI2141IM)
- EAZYPOWER Jobber Length Drill Bit 7pk. (73615)
- Bosch Jobber Length Drill Bits