Shop All Jobber Length Drill Bits
Bosch
Impact Drill Bit, 1/8 in.
Mfr # IMD1001
Zoro # G0708779
Sold in multiples of 25 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # IMD1001
- Zoro # G0708779
- UPC # 000346453447
- Country of Origin China
- Category Jobber Length Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | Yes |
Item | Impact Drill Bit,1/8 in. |
Shank Type - Machining | Hex |
Description
Impact Drill Bit,1/8 in., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- KNIPEX Insulated Tool Set, Hard Case, 10-Pc (9K 98 98 30 US)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3130)
- BURNDY Type W Crimping Die, Gray (W4CVT)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- BOSCH Jobber Length Drill Bit 12pk. (TI4137)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4133)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- Bosch Jobber Length Drill Bits