Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 11/64" Size, 3-1/4" L
Mfr # BL2138IM
Zoro # G7801696
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 11/64 in
- Drilling Depth 1-3/4"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2138IM
- Zoro # G7801696
- UPC # 000346471250
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Drilling Depth | 1-3/4" |
Size | 11/64" |
Shank Dia. | 1/4" |
Overall Length | 3 1/4 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 10xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 11/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- Bosch Twist Drill Bits