Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 1/16" Size, 1-7/8" L
Mfr # BL4131IM
Zoro # G7826336
product price: $1.79
/ea
Not eligible for select promotions
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/16 in
- Drilling Depth 1/2"
- Drill Bit Finish Black Oxide
- Size 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL4131IM
- Zoro # G7826336
- UPC # 000346475432
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Drilling Depth | 1/2" |
Size | 1/16" |
Shank Dia. | 1/4" |
Overall Length | 1 7/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 8xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 1/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (BL4151IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL2132IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #74 (.0225”/.572MM), 25PK (45-12574)
- Bosch Drill Bits