Shop All Twist Drill Bits
Bosch
Impact Drill Bit, 1/16" Size, 1-7/8" L
Mfr # BL2131IM
Zoro # G7801781
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 1/16 in
- Drilling Depth 1/2"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL2131IM
- Zoro # G7801781
- UPC # 000346471182
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/16 in |
Drilling Depth | 1/2" |
Size | 1/16" |
Shank Dia. | 1/4" |
Overall Length | 1 7/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Depth:Dia. Ratio | 8xD |
Description
Hex Shank Drill Bit, 1/16 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 11/16 (C08868)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- MAKITA Insulating Cover (421904-7)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL2141IM)
- CHICAGO-LATROBE 1/16 in.-1/2 in. TiAN HSS Twist Drill 29Pc (49027)
- Bosch Twist Drill Bits