Shop All Ignition Components
Bosch
Ignition Coil 2007-2010 Nissan Sentra 2.0L, 0221604014
Mfr # 0221604014
Zoro # G6166122
product price: $54.15
/ea
Not eligible for select promotions
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Type Pencil Coil
- Voltage 14 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 0221604014
- Zoro # G6166122
- UPC # 316514365539
- Country of Origin China
- Category Ignition Components
Details
Promotion Restriction | Not eligible for promotion |
Coil Type | Pencil Coil |
Voltage | 14 V |
Description
Benefits of Bosch original equipment quality ignitions coils include the right ignition voltage, long lasting spark, better engine running conditions, lower fuel consumption, and reduced exhaust emissions. Bosch ignition coil's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil's for virtually every automobile on the road today. Bosch ignition coil's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- BALDWIN FILTERS Fuel Filter, 10 5/16 in Length, 4 21/32 in Outside Dia (BF7932)
- LISLE COMBINATION BRAKE LINING GUAGE SET (LI81850)
- ESCO/EQUIPMENT SUPPLY CO Saddle, 0.4" (91023)
- BOSCH Ignition Knock (Detonation) Sensor, 0261231046 (0261231046)
- BOSCH IGNITION COIL 14-19 MASERATI V6 (986221134)
- BOSCH Ignition Capacitor, 1237330318 (1237330318)
- BOSCH Ignition Knock (Detonation) Sensor, 0261231110 (0261231110)
- BOSCH Ignition Knock (Detonation) Sensor, 0261231183 (0261231183)
- BOSCH KNOCK SENSOR (261231173)
- TRUE-TECH SMP 76 Ford Capri/78-76 Ford Country Squire Ignition Lock, Us-70Lt (US-70LT)
- Bosch Ignition Components