Shop All Wiper Blades
Bosch
Icon Wiper Blade, 20B
Mfr # 20B
Zoro # G2154823
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material EPDM (Blade); Steel (Frame)
- Length 20 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 20B
- Zoro # G2154823
- UPC # 89054062425
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | EPDM (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Oil Filler Cap, 42315 (42315)
- ECCO Camera Cable, Replacement Antenna (ECANTE-5)
- ZEROSTART Silicone Pad, Adhesive - 125W, 12Vdc, 10.4A - 4in. 10 Cm X 4in. 10 Cm (3400052)
- DIGITAL DELIGHTS 1500A Peak Booster Pack (DI3506029)
- BOSCH ICON Wiper Blade (22OE)
- BOSCH Perfect View Wiper Blade -PV26OE (PV26OE)
- BOSCH ICON Wiper Blade -18OE (18OE)
- BOSCH Adjustable Piston Ring Expander Pliers (4839)
- BOSCH Snow Driver Windshield Wiper Blade -15SD (15SD)
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- ALL SEASON Wiper Blade, Conventional, Rubber, 21" Size (ASV211)
- Bosch Wiper Blades