Shop All Wiper Blades
Bosch
Icon Wiper Blade, 18B
Mfr # 18B
Zoro # G2124358
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Beam
- Material EPDM (Blade); Steel (Frame)
- Length 18 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 18B
- Zoro # G2124358
- UPC # 89054064425
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | EPDM (Blade); Steel (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Chicago Pneumatic Tool CP8940158924 Quick Change Chisel Retainer (CP8940158924)
- HOT-SHOT Duraprod With Rh36 Shaft (DX36)
- AFTERMARKET B1SB060 4in1 DIESEL QUALITY TEST KIT 60 pc (A-B1SB060-AI)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Round, Chrome Grommet Mount, Hardwired, .180 Bullet, 12V (26331)
- BOSCH Wiper Blade, 26Ca (26CA)
- BOSCH Icon Wiper Blade, 28Aoe (28AOE)
- BOSCH Wiper Blade, 13Ca (13CA)
- BOSCH Snow Driver Windshield Wiper Blade -15SD (15SD)
- BOSCH Oe Wiper Blade, 3397001359 (3397001359)
- BOSCH Wiper Blade-3397007297 (3397007297)
- EXACT FIT Wiper Blade, Rear, 16", Exact Fit Series (16-B)
- Bosch Wiper Blades