Shop All Finishing Tool Parts
Bosch
HSS Blades and Retainers Kit, PK2
Mfr # PA1204
Zoro # G504845241
product price: $30.65
/pk 2, $15.33/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 2 1/2 in
- Material Steel
- Compatible Manufacturer Model Number 1594, PL2632
- Blade Type Planer Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PA1204
- Zoro # G504845241
- UPC # 000346320374
- Country of Origin Malaysia
- Category Finishing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 2 1/2 in |
Material | Steel |
Compatible Manufacturer Model Number | 1594, PL2632 |
Blade Type | Planer Blade |
Product Type | Blades |
Number of Blades | 2 |
Description
Blade Type Planer Blade, Compatible Manufacturer Model Number 1594, PL2632, Material Steel, Number of Blades 2, Overall Length 3 1/4 in, Product Type Blades, Thickness 2 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- DEWALT 7/16" PILOT POINT(R) drill bit - Bulk (DW1928B)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- BOSCH Switch (1607200086)
- BOSCH Brush, For Use With Mfr. Model Number: 1773ak (3600290054)
- BOSCH Sponge Applicator Pad, 5 In. (RS013)
- BOSCH Cord (3604460514)
- BOSCH Brush Set (1607000V53)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1346 A (1607014176)
- MAKITA Sleeve Jr3050T Reg - Mka 418311 3 (418311-3)
- Bosch Finishing Tool Parts