Shop All Vacuum Accessories
Bosch
HOSE Red 72" R-134A Enviro-Guard
Mfr # RR62244
Zoro # G202434846
product price: $47.49
/ea
Not eligible for select promotions
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RR62244
- Zoro # G202434846
- Country of Origin United States
- Category Vacuum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- PREMIERE Premiere Multi Purpose Metal Polish (CBC12OZ-GR)
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- ATRIX Atrix Backpack Series HEPA Plug Set (BPPLUGSET)
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- BOSCH HOSE SET 20' ENVIRO-GUARD RED & BLUE (RR68420)
- BOSCH Vacuum Hose Adapter (VAC003)
- PROTEAM Motor Assembly Complete (831567)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- ATRIX Atrix Backpack Series Floor Brush (BP43-1)
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- Bosch Vacuum Accessories