Shop All Sander Accessories
This Product is Discontinued
Bosch
Hose Adapter, 1-1/4 In to 1-1/2 In (Discontinued)
Mfr # VAC002
Zoro # G5086706
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Plastic
- Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to tools or attachments that have ports for 35mm hoses or 19mm hoses. Fits inside 35mm ports on Bosch Router, planer, grinder, and circular saw tools and accessories. Fits over 19mm ports on Bosch sander, jigsaw, and hammer tools and accessories.
- Attachment Dia. 1-1/4", 1-1/2"
- Dia. 1-1/4 to 1-1/2"
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC002
- Zoro # G5086706
- UPC # 000346317862
- Country of Origin Germany
- Category Sander Accessories
Dimensions
Attachment Dia. | 1-1/4", 1-1/2" |
Dia. | 1-1/4 to 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Adapter |
Material | Plastic |
Works With | Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to tools or attachments that have ports for 35mm hoses or 19mm hoses. Fits inside 35mm ports on Bosch Router, planer, grinder, and circular saw tools and accessories. Fits over 19mm ports on Bosch sander, jigsaw, and hammer tools and accessories. |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Bosch |
Fits Vacuum Models | 3991A |
Accessory Type | Hose Adapter |
Description
Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models 3991A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.