Shop All Rotary Tool Accessories
This Product is Discontinued
Bosch
Hook/Loop Pad (Discontinued)
Mfr # MM14
Zoro # G7563464
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application Corners May Be Finished Using The Tip or Edge of The Selected Accessory, Which Should Occasionally Be Rotated During Use To Distribute The Wear On The Accessory And Backing Pad Surface
- For Use With Mfr. No. MM70W, MM70P, MM900
- Material metal
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # MM14
- Zoro # G7563464
- UPC # 080596028732
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Size | 3/4 in |
Overall Length | 3.9" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook and Loop Pad |
Application | Corners May Be Finished Using The Tip or Edge of The Selected Accessory, Which Should Occasionally Be Rotated During Use To Distribute The Wear On The Accessory And Backing Pad Surface |
For Use With | Mfr. No. MM70W, MM70P, MM900 |
Material | metal |
Number of Pieces | 1 |
Description
Hook and Loop Pad, For Use With Mfr. No. MM70W, MM70P, MM900, Size 3/4 in, Overall Length 3.9 in, Material Metal, Application Corners May Be Finished Using The Tip or Edge of The Selected Accessory, Which Should Occasionally Be Rotated During Use To Distribute The Wear On The Accessory And Backing Pad Surface, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.