Shop All Hole Saws
Bosch
Hole Saws, 3" dia., Bi-Metal, Shank 1/4
Mfr # HBT300
Zoro # G308229551
product price: $11.79
/ea
Not eligible for select promotions
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Shank Size 1/4 in
- Teeth per Inch 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Shank Size | 1/4 in |
Saw Dia. | 3 in |
Pilot Drill Size | 3 in dia. x 1 1/8 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | Hole Saws |
Primary Material Application | Drywall; Metal; Plastic; Wood |
Replacement Arbor | Mfr. No. HBT300 |
Number of Teeth (Hole Cutters Only) | 5 Teeth Per Inch |
Description
Hole Saws, Primary Material Application Drywall; Metal; Plastic; Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 3 in, Teeth per Inch 5, Number of Teeth (Hole Cutters Only) 5 Teeth Per Inch, Max. Cutting Depth 1 3/4 in, Replacement Arbor Mfr. No. HBT300, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size 3 in dia. x 1 1/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 21 TPI 5 pk (DJT121AF5)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18009)
- MILWAUKEE TOOL #3 Step Drill Bit, 1/4" - 3/4" by 1/16" (48-89-9203)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- BOSCH Hole Saws, 1 11/16" dia., Shank Size 1/4 (HBT169)
- BOSCH HOLE-SAW 1-1/4" CARD (VA18320)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- BOSCH 1/4"-6mm Diamond Grit Hole Saw (HDG14)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- Bosch Hole Saws & Cutters