Shop All Hole Saws
Bosch
Hole Saws, 1 3/8" dia., Shank Size 1/4
Mfr # HBT136
Zoro # G808229631
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Shank Size | 1/4 in |
Saw Dia. | 1 3/8 in |
Pilot Drill Size | 1 3/8 in dia. x 1 1/8 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 5 |
Item | Hole Saws |
Replacement Arbor | Mfr. No. HBT136 |
Primary Material Application | Drywall; Metal; Plastic; Wood |
Number of Teeth (Hole Cutters Only) | 5 Teeth Per Inch |
Description
Hole Saws, Primary Material Application Drywall; Metal; Plastic; Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 5, Number of Teeth (Hole Cutters Only) 5 Teeth Per Inch, Max. Cutting Depth 1 3/4 in, Replacement Arbor Mfr. No. HBT136, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size 1 3/8 in dia. x 1 1/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- STARRETT Feeler Gauge, Metric, Steel, 20 ft. Coil (666-20)
- VERMONT AMERICAN Router Bit 9/16 Dovetail (23115)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- BOSCH Hole Saws, 3" dia., Bi-Metal, Shank 1/4 (HBT300)
- BOSCH Hole Saws, 3 1/4" dia., Shank Size 1/4 (HBT325)
- BOSCH HOLE-SAW 1-1/4" CARD (VA18320)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- BOSCH 3/16" 5mm Diamond Grit Hole Saw (HDG316)
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8028)
- Bosch Hole Saws & Cutters