Shop All Hole Saw Kits
Bosch
Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12
Mfr # HBT12EL
Zoro # G207045948
product price: $74.69
/pk 12, $6.22/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Number of Pieces 12
- Includes (1) 1 1/8 in Hole Saw, (1) 1 3/4 in Hole Saw, (1) 1 3/8 in Hole Saw, (1) 2 9/16 in Hole Saw, (1) 2 in Hole Saw, (1) 3 in Hole Saw, (1) 3/4 in Hole Saw, (1) 7/8 in Hole Saw, (2) 1/4 in High-Speed Steel Hole Saw Hex Shank Pilot Bit, (2) Adapters
- Shank Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HBT12EL
- Zoro # G207045948
- UPC # 000346663938
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Shank Size | 1/4 in Hex |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 9/16 in, 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Number of Pieces | 12 |
Includes | (1) 1 1/8 in Hole Saw, (1) 1 3/4 in Hole Saw, (1) 1 3/8 in Hole Saw, (1) 2 9/16 in Hole Saw, (1) 2 in Hole Saw, (1) 3 in Hole Saw, (1) 3/4 in Hole Saw, (1) 7/8 in Hole Saw, (2) 1/4 in High-Speed Steel Hole Saw Hex Shank Pilot Bit, (2) Adapters |
Item | Hole Saw |
Teeth per Inch | 5 |
Arbor Design | Included |
Materials Cut | Metal, Plastic, Wood |
Primary Material Application | General Purpose |
Number of Hole Saws | 8 |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Number of Hole Saws 8, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 9/16 in, 3 in, Shank Size 1/4 in Hex, Number of Pieces 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (102888)
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- BOSCH Diamond HS Set, 11 Pcs (HDG11)
- BOSCH Hole Saw, Bi-Metal, Teeth per Inch 5, PK15 (HBT15M)
- BOSCH Diamond HS Mini Set, 3 Pcs (HDGM)
- BOSCH Diamond HS Set, 7 Pcs (HDG7)
- BOSCH Hole Punch Kit (4383)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- Bosch Hole Saws & Cutters