Shop All Wood Drilling Bits
Bosch
Hinge Boring Bit CT LH, 5MM
Mfr # T15015
Zoro # G0603639
Sold in multiples of 36 for $557.64
$557.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 1/4 in
- Shank Size 10 mm
- Drill Style Forstner
- Includes Left Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T15015
- Zoro # G0603639
- UPC # 346182705
- Country of Origin Taiwan, Province of China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 5mm |
Overall Length | 2 1/4 in |
Shank Size | 10 mm |
Drill Bit Size | 5 mm |
Maximum Drilling Depth | 1 in |
Shank Diameter | 10 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hinge Boring Drill Bit |
Drill Style | Forstner |
Includes | Left Twist |
Spiral Direction | Left Hand |
Drill Bit Point Type | Centering Point |
Measurement System | Metric |
Finish - Machining | Chrome-Plated |
Shank Type - Machining | Straight with Three Flats |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.1969 |
Primary Material Application | Wood |
Material - Machining | Carbide Tipped |
Description
Hinge Boring Drill Bit, 5 mm Drill Bit Size, 2 1/4 in Overall Length, Straight with Three Flats, Shank Diameter 10 mm, Chrome-Plated, Maximum Drilling Depth 1 in, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Insulated Terminals, Plu (97 49 06)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-48161X.98)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793128)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #44 (46714)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- BOSCH Extension, 12 In (DSBE1012)
- BOSCH Extension, 6 In (DSBE1006)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- BOSCH Wood Drilling Bit, HSS, 1" Bit Size (NKSC16)
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- Bosch Wood Drilling Bits