Shop All Cordless Tool Accessories
Bosch
High Power Battery 6 Ah, 2-Pack
Mfr # GBA18V60-2PK
Zoro # G711934899
Free Shipping & Returns
Not eligible for select promotions
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Includes (2) GBA18V60 18V CORE18V(R) Lithium-Ion 6 Ah High Power Batteries
- Weight 2.1 lb
- Battery Series CORE18V
- Cordless Tool Kit Contents (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GBA18V60-2PK
- Zoro # G711934899
- UPC # 000346808001
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 2 3/4 in |
Overall Length | 4 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) GBA18V60 18V CORE18V(R) Lithium-Ion 6 Ah High Power Batteries |
Weight | 2.1 lb |
Battery Series | CORE18V |
Cordless Tool Kit Contents | (2) Batteries |
Features | Charge-Status Indicator - Features High Resolution for Clear Visibility |
Number of Cells | 21,700 |
Voltage | 18 V |
For Use With | Bosch 18V Tools |
Number of Batteries Included | 2 |
Battery Chemistry | Li-ion |
Item | CORE18V(R) 6 Ah High Power Battery, 2-Pack |
Battery Capacity | 6 Ah |
Description
CORE18V(R) 6 Ah High Power Battery, 2-Pack, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Number of Batteries Included 2, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries, Number of Cells 21,700, Battery Series CORE18V, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.1 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- VEGA Slotted Bit Finder 5 (5-6) x 3-3/4 (BF5)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91340-09-03)
- BOSCH Screwgun Autofeed Attachment (MA55)
- BOSCH Battery Charger, Input 120 V, Sequential (GAL18V6-80)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- BOSCH Battery, 4 Ah, Li-Ion, PK2 (GBA18V40-2PK)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- BOSCH BOSCH® GAL12V-40 12V Max Lithium-Ion Battery Charger (GAL12V-40)
- Bosch Cordless Tool Accessories