Shop All Ductless Mini Split Air Conditioners
Bosch
High Efficiency 12,000 BTU 230V - 22.7 SEER, Ultra-Quiet Mini Split Air Conditioner & Heating System
Mfr # 8733958936
Zoro # G709577350
original price:
$1,052.99
7% off
new price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 8733958936
- Zoro # G709577350
- UPC # 52575021225
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Tools and Equipment |
Description
This Bosch climate 5000 ductless mini split PRO PACK series provides energy-efficient, on-demand comfort that is flexible, simple to install, and easy to maintain. An exceptional alternative to traditional HVAC systems, the BOSCH climate 5000 series focuses on heating and cooling individual rooms by utilizing a combination of efficient technologies to achieve up to a 22.7 SEER rating, reducing electricity usage and lowering your electric bill. The mini split system is ideal for spaces where HVAC equipment or ductwork will not fit, or is overly costly including additions, renovations, and enclosed patios. The Bosch climate 5000 system is comprised of three parts - the indoor air handler, outdoor condensing section, and the piping line set line set NOT INCLUDED. The PRO PACK series does NOT include the piping line set. The two main units included are connected by the electrical included, refrigerant included, and condensate piping line set not included through a 3-inch diameter hole in an exterior wall. Wireless back-lit remote is included for easy adjustment, featuring timer, and turbo settings. This 12K 230V mini split system has a cooling capacity of 12,000 BTUs, ideal for a single zone up to 600 square feet offering a 22.7 Seasonal energy efficiency rating SEER and 13.7 energy efficiency rating EER. This system has an 11 heating seasonal performance factor HSPF and is energy star certified for greater efficiency. Indoor unit measures 9.1 in D x 33.4 in W x 11.7 in H and weighs 25.57 lbs. The outdoor unit measures 13.4 in D x 34.3 in W x 21.8 in H and weighs 76.7 lbs. Requires Professional Installation. NO LINE SET INCLUDED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30A)
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- ALLANSON 2721-619 Ignition Transformer (2721-619)
- THERNLUND Dj-3 Draft Inducer For Oil Or (DJ-3)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 18,000 BTU, 19 SEER, 230V (292873)
- MRCOOL 12K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-12-HP-230E)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 9,000 BTU, 20 SEER, 115V (292871)
- MRCOOL Easy Pro Complete System 24K BTU (EZPRO-24-HP-23016)
- MRCOOL 4 Ton 15 SEER Multi Speed Air Conditioner Central Split System (MAC16048A, MAHM060ETA)
- FRIEDRICH Lateral Duct Adapter (PDXDAA)
- FRIGIDAIRE Air Conditioner, Residential, 6000BtuH (FFRE063WA1)
- Bosch Ductless Mini Split Air Conditioners