Shop All Cordless Impact Tools
Bosch
Hex Impact Driver Kit 18V EC 1/4" w/ 2 CORE18V 4.0 Ah Compct Batteries
Mfr # GDR18V-1800CB25
Zoro # G2222191
product price: $325.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Max. Torque 1,800 in-lb
- Handle Type Pistol Grip
- Features Compact Impactor Design, Electronic Cell and Motor Protection, Hammer and Anvil System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDR18V-1800CB25
- Zoro # G2222191
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 7/8 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,800 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 4,000, Drive Type Worm Drive, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Model No. 55EX99, Battery Series CORE18V, Charger Included Yes, Charger Model 55JE07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5207MN)
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- DEWALT IMPACT READY(R) 1-1/8" 1/2" Drive 6pt Deep Socket (DW22962)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH 12V 1/4" (PS42-02+BAT415)
- BOSCH Impact Wrench, 1250 ftlb Breakaway Torque (GDS18V-770N)
- BOSCH Cordless Impact Wrench Kit, 7/16", 18.0 (HTH182-B25)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- SKIL PWRCore 20 20V 1/4" Hex Impact Driver K (ID572702)
- Bosch Cordless Impact Tools