Shop All Wiper Blades
Bosch
Heavy Duty Valve Spring Compressor
Mfr # 4842
Zoro # G6863578
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam
- Material Natural Rubber with Graphite
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 4842
- Zoro # G6863578
- UPC # 731413563560
- Country of Origin Taiwan, Province of China
- Category Wiper Blades
Details
Promotion Restriction | Not eligible for promotion |
Type | Beam |
Material | Natural Rubber with Graphite |
Frame Color | Black |
Description
Heavy Duty Valve Spring Compressor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Light Extension, 5-1/8" (HE-373)
- KASK AMERICA Zen Visor Kit, Smoke (WKI00002-510)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- TIRE MECHANICS RESOURCE TR412 Rubber Snapin Tire Valve Stem Bag of 50 (TMRTR412-50BAG)
- BOSCH Snow Driver Windshield Wiper Blade -26SD (26SD)
- BOSCH Aerotwin Wiper Blade, 3397007523 (3397007523)
- BOSCH Micro Edge Wiper Blade-40724 (40724)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- BOSCH Oe Wiper Blade, 3397001367 (3397001367)
- BOSCH Aerotwin Wiper Blade, 3397007638 (3397007638)
- ILC Replacement For TOYOTA, RAV4 YEAR 2011 PLATINUM WIPER BLADES (RAV4 YEAR: 2011 PLATINUM WIPER BLADES)
- Bosch Wiper Blades