Shop All Spark Plugs
Bosch
Heavy Duty Retaining Ring Pliers With Replaceable Tips
Mfr # 7410
Zoro # G601059244
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Configuration Multiple
- Thread Dia. 14.00 mm
- Hex Size 16.00 mm
- Gap Size 0.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 7410
- Zoro # G601059244
- UPC # 731413005251
- Country of Origin United States
- Category Spark Plugs
Dimensions
Thread Dia. | 14.00 mm |
Hex Size | 16.00 mm |
Gap Size | 0.90 mm |
Details
Promotion Restriction | Not eligible for promotion |
Configuration | Multiple |
Seat Type | Flat |
Ground Electrode Tip Design | Multiple |
Thread Reach | 19.00 mm |
Resistance | 6000 ohm |
Number of Ground Electrode | 2 |
Heat Range | 6 |
Description
A must tool for every heavy duty transmission shop ideal for heavy duty service work on lock rings and transmissions includes replaceable tips effortless, spring-return handle a must tool for every heavy- duty transmission shop, the no. 7410 retaining ring pliers are ideal for heavy-duty service work on lock rings and transmissions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 14-C SIERRA REAR WHEEL WELL GUARDS WHEEL WELL GUARDS BLACK (79031)
- UWS UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX MATTE BLACK (TBS-72-MB)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL526 (KEYSL526)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6744)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6715 (6715)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6702 (6702)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6706 (6706)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6708 (6708)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6720 (6720)
- BOSCH Spark Plug Nickel Spark Pl, 79009 (79009)
- E-3 E3 Lawn and Garden Spark Plug (E3.16)
- Bosch Spark Plugs