Shop All Hand Grinder Accessories
Bosch
Hand Grinder Dust Guard, 9 In
Mfr # 19DC-9
Zoro # G7473182
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Larger Grinders
- Features Durable Foot Plate, Rugged Construction
- Number of Pieces 1
- Compatible with Manufacturer Part Number 1893-6, 1893-6D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC008, VAC020, VAC024, VH1035, VH1635, VH1635A
- For Maximum Wheel Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 19DC-9
- Zoro # G7473182
- UPC # 000346392357
- Country of Origin China
- Category Hand Grinder Accessories
Dimensions
For Maximum Wheel Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Dust Guard |
For Use With | Larger Grinders |
Features | Durable Foot Plate, Rugged Construction |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1893-6, 1893-6D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC008, VAC020, VAC024, VH1035, VH1635, VH1635A |
Application | Dust Extraction |
Material | Metal |
Compatible with Series | 1800-Series, 1900-Series |
Description
Grinder Dust Guard, For Maximum Wheel Diameter 9 in, For Use With Larger Grinders, Compatible with Manufacturer Part Number 1893-6, 1893-6D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC008, VAC020, VAC024, VH1035, VH1635, VH1635A, Compatible with Series 1800-Series, 1900-Series, Application Dust Extraction, Features Durable Foot Plate, Rugged Construction, Material Metal, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Oversize Folding Ruler (600-80005)
- OSG Square End Carbide End Mills (VGM7-0060)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18SG-5E)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- CS UNITEC Hollow Core Shaft Adapter for PTX (42004)
- WALTER SURFACE TECHNOLOGIES 1/4 in. Flexible Shaft-6141 (30B050)
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- Bosch Grinders & Accessories