Shop All Hand Grinder Accessories
Bosch
Hand Grinder Dust Guard, 7 In
Mfr # 19DC-7
Zoro # G7607975
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Larger Grinders
- Number of Pieces 1
- Features Durable Foot Plate, Rugged Construction
- Compatible with Series 1700-Series, 1800-Series, 1900-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 19DC-7
- Zoro # G7607975
- UPC # 000346392340
- Country of Origin Germany
- Category Hand Grinder Accessories
Dimensions
For Maximum Wheel Diameter | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Dust Guard |
For Use With | Larger Grinders |
Number of Pieces | 1 |
Features | Durable Foot Plate, Rugged Construction |
Compatible with Series | 1700-Series, 1800-Series, 1900-Series |
Application | Concrete Cutting, Dust Extraction |
Compatible with Manufacturer Part Number | 1772-6, 1873-6D, 1873-8, 1873-8D, 1873-8F, 1893-6, 1893-6D, 1974-8, 1974-8D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC020, VAC024, VH1035, VH1635, VH1635A |
Material | Metal |
Description
Grinder Dust Guard, For Maximum Wheel Diameter 7 in, For Use With Larger Grinders, Compatible with Manufacturer Part Number 1772-6, 1873-6D, 1873-8, 1873-8D, 1873-8F, 1893-6, 1893-6D, 1974-8, 1974-8D, 1994-6, 1994-6D, VAC002, VAC005, VAC006, VAC020, VAC024, VH1035, VH1635, VH1635A, Compatible with Series 1700-Series, 1800-Series, 1900-Series, Application Concrete Cutting, Dust Extraction, Features Durable Foot Plate, Rugged Construction, Material Metal, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- GREENLEE Screwdriver #3 Round (0153-35C)
- IMPERIAL Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (IR-090K)
- GEARWRENCH 9" Straight Fixed Tip Internal Snap Ring Pliers (82145)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18SG-5E)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- PEARL 3-Wheel Grinder Caddy Blade Roller (BR45003)
- MILWAUKEE TOOL 7" Grinding Guard, T27 (49-12-0010)
- MAKITA WRENCH LOCK NUT F/9000BL/9607BL (MP782412-6)
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- Bosch Hand Grinder Accessories