Shop All Demolition Hammer Accessories
Bosch
Hammer Steel Shank 1 1/8, Tamper/Tent
Mfr # HS2173
Zoro # G2363663
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hammer Steel Shank
- Overall Length (In.) 15 1/2 in
- For Use With HS2126, Mfr. No. HS2124 and HS2125
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2173
- Zoro # G2363663
- UPC # 000346246230
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Length | 15 1/2 in |
Head Width | 3/4 in |
Shank Hex Size | 1 1/8 in |
Shank Diameter | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Type | Hammer Steel Shank |
For Use With | HS2126, Mfr. No. HS2124 and HS2125 |
Impact Rated | No |
Application | For Use with Nos. 2LDR2 and 2LDR3 Tamper Plates, 2LDR4 Tent Stake Driver |
Cutting Direction | Right Hand |
Primary Material Application | Concrete; Masonry |
Chisel Collar Shape | Hex |
Cutting Application | Driving Stakes |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Chisel Type | Rivet Hammer Chisel |
For Tool Type | Rotary Drill |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Rivet Hammer Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 15 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- BOSCH Chisel, Flat, 1 X 12 In (HS1811)
- BOSCH Hammer Hauler, 47 in.L (T1657)
- BOSCH BOSCH® SDS-Plus® Bulldog„¢xtreme Rotary Hammer Bit, 3/8"Dia x 4"Lx6"L (HCFC2061)
- BOSCH Brush Set (1617014113)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1810)
- MILWAUKEE TOOL 24 in. SDS-MAX Bull Point Chisel (48-62-4062)
- Bosch Rotary and Demolition Hammers