Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, Flat Chisel, 3/4 Hex, 18 L
Mfr # HS1518
Zoro # G2413984
product price: $13.85
/ea
Not eligible for select promotions
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type 3/4 in Hex
- For Use With 3/4 Hex Demolition Tools
- Application For General Chiseling and Breaking Work in Brick and Concrete
- Overall Length (In.) 18 in
- Type Flat Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1518
- Zoro # G2413984
- UPC # 000346245653
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Blade Width (In.) | 1 in |
Overall Length | 18 in |
Shank Hex Size | 3/4 in |
Head Width | 1 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 3/4 in Hex |
For Use With | 3/4 Hex Demolition Tools |
Application | For General Chiseling and Breaking Work in Brick and Concrete |
Type | Flat Chisel |
Impact Rated | No |
Chisel Collar Shape | Flat |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Primary Material Application | Concrete; Masonry |
Cutting Application | Chiseling Concrete/Block/Brick |
Cutting Direction | Right Hand |
Chisel Type | Flat Chisel |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" Short SAE Combination Wre (CMMT44105)
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (18209)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L (HS2467)
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- BOSCH Rebar Cutter, 1/2 In, 12 In OAL, SDS Plus (RC2084)
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus (RC2064)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- Bosch Rotary and Demolition Hammers