Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W
Mfr # HS1504
Zoro # G1652847
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 3/4 in Hex
- For Use With 3/4 Hex Demolition Tools
- Application For Garden and Landscaping Use
- Blade Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HS1504
- Zoro # G1652847
- UPC # 000346245592
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Blade Width (In.) | 4 1/2 in |
Overall Length (In.) | 17 in |
Overall Length | 17 in |
Shank Hex Size | 3/4 in |
Head Width | 4 1/2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 3/4 in Hex |
For Use With | 3/4 Hex Demolition Tools |
Application | For Garden and Landscaping Use |
Type | Clay Spade |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Cutting Application | Garden, Landscaping |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Chisel Collar Shape | Spade |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Chisel Type | Spade Chisel |
Primary Material Application | Concrete; Masonry |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Spade Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 17 in, Chisel Collar Shape Spade, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ratcheting Wrench, Head Size 1/2 x 3/8 in (60615)
- STABILA Die-Cast Torpedo (81S)
- MOODY TOOL Precision Probe, Steel Handle, #1 Tip, 25mm (55-1750)
- KRAFT TOOL Mag Darby, Knob and Wood Handle, 36x3-1/4" (CF033)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- BOSCH Hammer Steel, Ground Rod Driver, 3/4 Hex (HS1524)
- BOSCH Rotary Hammer Accessory (HS1418)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH Bull Point, SDS Max, 18in.L (HS1914)
- BOSCH SDS Max To SDS Plus Adapter (HA1030)
- CENTURY DRILL & TOOL Spline To SDS Plus Adapter (83999)
- Bosch Rotary and Demolition Hammers