Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L
Mfr # HS1520
Zoro # G0856231
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 3/4 in Hex
- For Use With 3/4 Hex Demolition Tools
- Application For Roughing Up Concrete Prior to a Surface Treatment
- Type Bushing Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1520
- Zoro # G0856231
- UPC # 000346245660
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Blade Width (In.) | 1 3/4 in |
Overall Length (In.) | 9 1/4 in |
Length (In.) | 1 3/4 in |
Overall Length | 9 1/4 in |
Head Width | 1 3/4 in |
Shank Diameter | 3/4 in |
Shank Hex Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 3/4 in Hex |
For Use With | 3/4 Hex Demolition Tools |
Application | For Roughing Up Concrete Prior to a Surface Treatment |
Type | Bushing Tool |
Impact Rated | No |
Cutting Direction | Right Hand |
Chisel Collar Shape | Point |
Shank Type - Machining | Hex |
Material - Machining | Steel |
Chisel Type | Pointed Spade |
Cutting Application | Roughing |
Primary Material Application | Concrete; Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 9 1/4 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH CENTER 1/2 X 6" (MY24003)
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- BOSCH Anchor Blow-Out Bulb, 1-57/64in.L (T1854)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- BOSCH Bull Point, SDS Max, 18in.L (HS1914)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- BOSCH Carbide Bushing Tool, SDS Max, 2in.L (HS1969)
- DEWALT SDS Plus Chisel Bits (DW5350)
- Bosch Rotary Hammer Accessories