Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, Bushing Head Shank, 3/4 Hex
Mfr # HS1508
Zoro # G0281696
original price:
$18.99
9% off
new price: $17.15
/ea
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type 3/4 in Hex
- For Use With 3/4 Hex Demolition Tools
- Application For Use with No. 2LDL3 Bushing Head
- Impact Rated No
- Overall Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1508
- Zoro # G0281696
- UPC # 000346245615
- Country of Origin Switzerland
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Overall Length | 12 in |
Head Width | 3/4 in |
Shank Diameter | 3/4 in |
Shank Hex Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 3/4 in Hex |
For Use With | 3/4 Hex Demolition Tools |
Application | For Use with No. 2LDL3 Bushing Head |
Impact Rated | No |
Type | Bushing Head Shank |
Chisel Collar Shape | Round |
Cutting Application | Roughing |
Primary Material Application | Concrete; Masonry |
For Tool Type | Rotary Hammer |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Material - Machining | Steel |
Chisel Type | Bushing Tool |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Bushing Tool, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 12 in, Chisel Collar Shape Round, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (19114)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- HHIP 1-1/2" Grooved Jaw Drill Press Vise (3900-1730)
- BOSCH Rotary Hammer Accessory (HS1402)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- BOSCH Hammer Steel, 1-1/4in. Hex, 18in.L (HS2462)
- BOSCH Hammer Steel, Scaling Chisel, 12 in. L (HS1817B10)
- BOSCH Rebar Cutter, 7/8 In, 12 In OAL, SDS Plus (RC2144)
- CENTURY DRILL & TOOL Spline To SDS Plus Adapter (83999)
- Bosch Rotary and Demolition Hammers