Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, Bull Point, 3/4 Hex, 18 L
Mfr # HS1516
Zoro # G2963834
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 3/4 in Hex
- For Use With 3/4 Hex Demolition Tools
- Application For Starting Holes in Concrete
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1516
- Zoro # G2963834
- UPC # 000346245639
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Overall Length | 18 in |
Shank Hex Size | 3/4 in |
Head Width | 1/4 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Shank Type | 3/4 in Hex |
For Use With | 3/4 Hex Demolition Tools |
Application | For Starting Holes in Concrete |
Impact Rated | No |
Type | Bull Point |
Chisel Type | Pointed Spade |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Cutting Application | Holemaking |
Measurement System | Fractional Inch |
Primary Material Application | Concrete; Masonry |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Hex |
Chisel Collar Shape | Point |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN615-M10-KS Ball Plunger Steel Heavy (10NG11/KS)
- AMPG Mic Stand Cast Iron Import (STA-MIC1)
- BN PRODUCTS USA Bolt Cutter - High Tensile 30" Bolt Cutter Capacity: 13/32” (BNBCS-30H)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071097001)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- BOSCH Carbide Bushing Tool, SDS Max, 2in.L (HS1969)
- BOSCH Hammer Bit, SDS Max, Scaling Chisel (HS1903)
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L (HCSTP2086)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- BOSCH Rotary Hammer Accessory (HS1402)
- JAMESON Ground Rod Driver, 1/2 inch (RD0012)
- Bosch Rotary Hammer Accessories