Shop All Rotary Hammer Accessories
Bosch
Hammer Steel, 1in. Hex, 18in.L
Mfr # HS2360
Zoro # G7599024
product price: $14.25
/ea
Not eligible for select promotions
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type 1 in Hex
- For Use With Pneumatic Demolition Hammers
- Application Concrete Demolition
- Type Standard
- Length (In.) 22 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2360
- Zoro # G7599024
- UPC # 000346311983
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 22 13/16 in |
Overall Length (In.) | 18 in |
Shank Size (In.) | 1 in Hex |
Overall Length | 18 in |
Shank Hex Size | 1 in |
Head Width | 1/4 in |
Shank Diameter | 1 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 1 in, Shank Hex Size 1 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Small Bearing Splitter (8060)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- SUPERIOR PARTS O-Ring Kit for IMCT Cordless Framer 900420 - # 19 & #54 (SP 900420 ORK1)
- BOSCH Adapter, Spline, SDS Max (HA1031)
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus (RC2064)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- BOSCH Bull Point, SDS Max, 18in.L (HS1914)
- BOSCH Shank Chisel/Carbide Masonry Trade Set (HCST006)
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L (HS1516)
- CENTURY DRILL & TOOL SDS Max Bull Point Chisel, 24 in. (87933)
- Bosch Rotary Hammer Accessories