Shop All Demolition Hammer Accessories
Bosch
Hammer Steel 1 1/8 Hex, Tent Stake Driver
Mfr # HS2126
Zoro # G1214202
original price:
$95.53
5% off
new price: $90.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tent Stake Driver
- Overall Length (In.) 5 1/2 in
- For Use With 1 1/8 Hex Demolition Hammers
- Application Used to Drive Large Tent Stakes 2-1/2 in ID, 2 in Depth
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2126
- Zoro # G1214202
- UPC # 000346291612
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 5 1/2 in |
Overall Length | 5 1/2 in |
Head Width | 1 in |
Shank Diameter | 1 1/8 in |
Shank Hex Size | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Type | Tent Stake Driver |
For Use With | 1 1/8 Hex Demolition Hammers |
Application | Used to Drive Large Tent Stakes 2-1/2 in ID, 2 in Depth |
Impact Rated | No |
Cutting Direction | Right Hand |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete; Masonry |
Chisel Collar Shape | Hex |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
Cutting Application | Driving Stakes |
Chisel Type | Pin/Spike Driver |
For Tool Type | Rotary Drill |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pin/Spike Driver, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 5 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- ILC Replacement for Bosch Bat838 Battery (BAT838)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511319)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- BOSCH Hammer Steel 1 1/8 Hex, Digging Chisel (HS2168)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- BOSCH Spline Drive Hammer Steel, Bushing Tool (HS1809)
- BOSCH BOSCH® SDS-Plus® Bulldog„¢xtreme Rotary Hammer Bit, 3/8"Dia x 4"Lx6"L (HCFC2061)
- MILWAUKEE TOOL SDS MAX Asphalt Cutter 16-1/2" (48-62-4066)
- Bosch Demolition Hammer Accessories