Shop All Demolition Hammer Accessories
Bosch
Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In
Mfr # HS2125
Zoro # G2765856
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Tamper Plate
- Overall Length (In.) 8 x 8
- Impact Rated No
- For Use With 1 1/8 Hex Demolition Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2125
- Zoro # G2765856
- UPC # 000346246124
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 8 x 8 |
Overall Length | 8 in |
Shank Diameter | 1 1/8 in |
Head Width | 8 in |
Shank Hex Size | 1 1/8 in |
Drill Bit Size | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Type | Tamper Plate |
Impact Rated | No |
For Use With | 1 1/8 Hex Demolition Hammers |
Application | For Compacting Soil and Gravel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
Cutting Application | Compacts Dirt, Tamps Asphalt |
Primary Material Application | Concrete; Masonry |
For Tool Type | Rotary Drill |
Chisel Collar Shape | Hex |
Chisel Type | Tamper Plate |
Cutting Direction | Right Hand |
Material - Machining | Steel |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Tamper Plate, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 8 in, Overall Length 8 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- BOSCH Motor (1607022609)
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- KO-KEN Socket 8mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-8)
- BOSCH Hammer Hauler, 47 in.L (T1657)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1816)
- BOSCH Chisel, Flat, 1 X 12 In (HS1811)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- Bosch Rotary and Demolition Hammers