Shop All Demolition Hammer Accessories
Bosch
Hammer Steel 1 1/8 Hex, Flat Chisel
Mfr # HS2863
Zoro # G1818932
product price: $20.65
/ea
Not eligible for select promotions
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Chisel
- Overall Length (In.) 16 in
- Impact Rated No
- For Use With 1 1/8 Hex Demolition Hammers
- Application 60 Degrees Cutting Angles to Clean Concrete, Scale, Rust, Cut Troughs and Some Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS2863
- Zoro # G1818932
- UPC # 000346372144
- Country of Origin Italy
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 16 in |
Blade Width (In.) | 1 1/2 in |
Overall Length | 16 in |
Head Width | 1 1/2 in |
Shank Diameter | 1 1/8 in |
Shank Hex Size | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Type | Flat Chisel |
Impact Rated | No |
For Use With | 1 1/8 Hex Demolition Hammers |
Application | 60 Degrees Cutting Angles to Clean Concrete, Scale, Rust, Cut Troughs and Some Asphalt |
Cutting Application | Chiseling Concrete/Block/Brick |
Material - Machining | Steel |
Primary Material Application | Concrete; Masonry |
For Tool Type | Rotary Drill |
Shank Type - Machining | Hex |
Chisel Collar Shape | Flat |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Chisel Type | Flat Chisel |
Measurement System | Fractional Inch |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMASTER 1/4 x 3-1-1/4 Steel Hot Tap Pilots with Dual Wire Retention. (WR-908001)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Square Precision Level (8302-0013)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- BOSCH 1" 120V 8.0 Amp Rotary Hammer (11255VSR)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel (HS2166)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- TR INDUSTRIAL 3 in x 12 in Scaling Chisel for TR-100/TR-300 Demolition Hammers (TR89103)
- Bosch Demolition Hammer Accessories