Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 9/16in, Carbide Head
Mfr # HCFC5017
Zoro # G9083269
product price: $65.49
/ea
Not eligible for select promotions
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 9/16 in
- Decimal Equivalent 0.5625
- Drilling Length 24 in
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5017
- Zoro # G9083269
- UPC # 000346626933
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 9/16 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 9/16 in |
Shank Diameter | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5625 |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed Xtreme(TM) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Material - Machining | Carbide Head |
Description
Rotary Hammer Drill, SDS Max, 9/16 in, Carbide Head, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 9/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-V (45792)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-11260)
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, Hex (HCBG16T)
- BOSCH Hammer Drill Bit (DXS5030)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- Bosch Drill Bits