Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 9/16in, Carbide Head
Mfr # HCFC5016
Zoro # G9083171
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 9/16 in
- Decimal Equivalent 0.5625
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5016
- Zoro # G9083171
- UPC # 000346626926
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 9/16 in |
Drilling Length | 16 in |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Drill Bit Size | 9/16 in |
Shank Diameter | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.5625 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed Xtreme(TM) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Head |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Description
Rotary Hammer Drill, SDS Max, 9/16 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 9/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 4-40Nc Carded (8012)
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41118)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC2104)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, Hex (HCBG16T)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2081)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- Bosch Hammer Drill Bits