Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 7/8in, Carbide Tip
Mfr # HCBG24T
Zoro # G706602840
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 1/4 in
- Decimal Equivalent 0.875
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG24T
- Zoro # G706602840
- UPC # 000346313642
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/4 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 7/8 in |
Bit Dia. | 7/8" |
Shank Diameter | 3/8 in |
Shank Hex Size | 1/4 in |
Description
Round Hammer Drill, Hex, 7/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Rip Frame Fbrgls 24Oz (JL60317)
- KYOCERA Parallelogram XPMT Carbide (XPMT15T308CA6535)
- VULCAN Wrench Combo Set 11Pc Metric (TR-H1101)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87899CLB113505)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HCFC2067)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HCFC2034)
- BOSCH Hammer Drill Bit (LBHX001)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2122)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- Bosch Hammer Drill Bits