Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 7/8in, Carbide Head
Mfr # HCFC5044
Zoro # G9083293
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 7/8 in
- Decimal Equivalent 0.875
- Drilling Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5044
- Zoro # G9083293
- UPC # 000346627077
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 7/8 in |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.875 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed Xtreme(TM) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 7/8 in, Carbide Head, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 7/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Pantograph (19069)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 5PK (HC2064B5)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 12"L, Round (LBH013)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- BOSCH Hammer Drill Bit, 13" L, 1/2" Shank Size (HCFC5010)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- Bosch Hammer Drill Bits