Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 7/8in, Carbide Head
Mfr # HCFC5043
Zoro # G9083600
Free Shipping & Returns
Not eligible for select promotions
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 7/8 in
- Decimal Equivalent 0.875
- Drilling Length 31 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # HCFC5043
- Zoro # G9083600
- UPC # 000346627060
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 7/8 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.875 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Material - Machining | Carbide Head |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Shank Type - Machining | SDS Max |
Sub Brand | Speed Xtreme(TM) |
Description
Rotary Hammer Drill, SDS Max, 7/8 in, Carbide Head, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T25 (80183)
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (981)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430790)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- BOSCH Hammer Drill Bit (LBHX006)
- Bosch Hammer Drill Bits