Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 7/8in, Carbide Head
Mfr # HCFC5040
Zoro # G9082961
product price: $43.65
/ea
Not eligible for select promotions
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 7/8 in
- Decimal Equivalent 0.875
- Drilling Length 8 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCFC5040
- Zoro # G9082961
- UPC # 000346627046
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 7/8 in |
Drilling Length | 8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 7/8 in |
Shank Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.875 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Speed Xtreme(TM) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Head |
Primary Material Application | Concrete |
Description
Rotary Hammer Drill, SDS Max, 7/8 in, Carbide Head, 13 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 7/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO HSW97 Vent Saw - 6 1/4 in. for Cutting Wood and Siding (HSW97)
- KYOCERA External Grooving Toolholder, KGDL 1616H3T20 (KGDL1616H3T20)
- MOTOR GUARD Maximum Sanding Block, 12" (BG12-1)
- AIRCAT Low Vibration Air Saw (6350)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- BOSCH Hammer Drill Bit, SDS Plus, 3/8" x 4", PK25 (HCFC2061B25 + HCFC2041B10)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- BOSCH Hammer Drill Bit 3" x 12"L, SDS Max (HS1910)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HC2061B25)
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8890)
- Bosch Hammer Drill Bits