Shop All Hammer Drill Bits
Bosch
Hammer Masonry Drill, 7/16in, Carbide Tip
Mfr # HCBG15T
Zoro # G906602817
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/2 in
- Decimal Equivalent 0.4375
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG15T
- Zoro # G906602817
- UPC # 000346313550
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Hex Size | 5/16 in |
Shank Diameter | 5/16 in |
Bit Dia. | 7/16" |
Drill Bit Size | 7/16 in |
Description
Round Hammer Drill, Hex, 7/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-11' 3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- BOSCH 3-1/2 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1911)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BOSCH Hammer Drill Bit, 1/2in, 6in Length (LBHX010)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, Spline (HC4023)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- Bosch Hammer Drill Bits